Beacon, LED, Flashing/Steady , 24V AC/DC, 1.75A, Red

Item #: 0254039

Cat #: 27XL-024R-MOD

UPC: 782979232681

$ 2314.95 EA
Company wide:
0 in stock
Documents & Guides
Beacon, LED, Flashing/Steady, 24 Volt AC/DC, 1.75 Amp, 3/4 Inch NPT, NEMA 4X, Red, 27XL Series is Explosion-Proof and/or Corrosive Environments and is Ideal for Use in Areas Such as Oil Rigs, Mines, Refineries, and Chemical Plants.

Overview

Beacon, LED, Flashing/Steady, 24 Volt AC/DC, 1.75 Amp, 3/4 Inch NPT, NEMA 4X, Red, 27XL Series is Explosion-Proof and/or Corrosive Environments and is Ideal for Use in Areas Such as Oil Rigs, Mines, Refineries, and Chemical Plants.
Also known as: 782979232681, 27XL-024R-MOD, FED27XL024RMOD

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Type: Explosionproof
Amps: 1.750
Color: Red
Volts AC: 24
Amps: 1.750
Volts DC: 24
Type: Explosionproof