FED-SIG 27XL-024G-MOD EXPLOSION-PRO

Item #: 0254037

Cat #: 27XL-024G-MOD

UPC: 782979232650

$ 2314.95 EA
Company wide:
0 in stock
FED 27XL-024G-MOD LED 24VDC G

Overview

FED 27XL-024G-MOD LED 24VDC G
Also known as: 782979232650, 27XL-024G-MOD, FED27XL024GMOD

Specifications

Color: Green
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Color: Green
IP/NEMA Rating: NEMA 4X
Material: Aluminum