FED-SIG 27XL-024A-MOD EXPLOSION-PRO

Item #: 0254034

Cat #: 27XL-024A-MOD

UPC: 782979232629

$ 2314.95 EA
Company wide:
0 in stock
FED 27XL-024A-MOD LED 24VDC A

Overview

FED 27XL-024A-MOD LED 24VDC A
Also known as: 782979232629, 27XL-024A-MOD, FED27XL024AMOD

Specifications

Color: Amber
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Color: Amber
IP/NEMA Rating: NEMA 4X
Material: Aluminum