LED Beacon, LED, 120V AC/DC, Red, Flashing/Steady

Item #: 0254026

Cat #: 27XST-120R-MOD

UPC: 782979232612

$ 2477.19 EA
Company wide:
0 in stock
Documents & Guides
Beacon, LED, Flashing/Steady , 120 Volt AC/DC, 2.0 Amp, 3/4 Inch NPT, NEMA 4X, Red

Overview

Beacon, LED, Flashing/Steady , 120 Volt AC/DC, 2.0 Amp, 3/4 Inch NPT, NEMA 4X, Red

27XL Series is Explosion-Proof and/or Corrosive Environments and is Ideal for Use in Areas Such as Oil Rigs, Mines, Refineries, and Chemical Plants.

Also known as: 782979232612, 27XST-120R-MOD, FED27XST120RMOD

Specifications

Volts DC: 120
Color: Red
Volts AC: 120
Amps: 2
Type: Steady, LED Beacon, Flashing
IP/NEMA Rating: NEMA 4X
Volts DC: 120
Volts AC: 120
Type: Steady, LED Beacon, Flashing
Color: Red
Amps: 2
IP/NEMA Rating: NEMA 4X