FED-SIG 27XST-024B-MOD EXPLOSION-PR

Item #: 0254014

Cat #: 27XST-024B-MOD

UPC: 782979232506

$ 2477.19 EA
Company wide:
0 in stock
Documents & Guides
FED 27XST-024B-MOD 24VDC BLU

Overview

FED 27XST-024B-MOD 24VDC BLU
Also known as: 782979232506, 27XST-024B-MOD, FED27XST024BMOD

Specifications

Color: Blue
Material: Aluminum
Color: Blue
Material: Aluminum