Anchors, Screw Type, Rod Size: 5/8X60", Wing Diameter: 4'

Item #: 0253970

Cat #: 7704

UPC: 66311287012

Call for price
Company wide:
0 in stock
Documents & Guides
Anchors, Screw Type, Rod Size: 5/8X60", Wing Diameter: 4'

Overview

Anchors, Screw Type, Rod Size: 5/8X60", Wing Diameter: 4'
Also known as: 66311287012, 7704, POR7704, guy wire stake

Specifications

Length: 5 ft
Diameter: 5/8 in
Material: Steel
Length: 5 ft
Material: Steel
Diameter: 5/8 in

Customer Reviews

No reviews for this product
(0)