Jumper Bar, 4 Pole, Type: BJM62

Item #: 0253944

Cat #: 017321900

UPC: 662019961897

$ 2.24 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
Assembled Jumper Bar. 4 Pole. Type: BJM62. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar. 4 Pole. Type: BJM62. Used with 4 mm Blocks.
Also known as: 662019961897, 017321900, ENT1SNA173219R0000

Specifications

Type: Assembled, Jumper Bar
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec