FED-SIG MSL1-120G MICROSTAT 1-HIGH

Item #: 0253892

Cat #: MSL1-120G

UPC: 782979201731

$ 168.88 EA
Company wide:
0 in stock

Overview

FED MSL1-120G 120VAC GRE
Also known as: 782979201731, MSL1-120G, FEDMSL1120G

Specifications

Type: Status Indicator, LED
Material: Polycarbonate
Color: Green
Type: Status Indicator, LED
Color: Green
Material: Polycarbonate