FED-SIG MSL1-120B MICROSTAT 1-HIGH

Item #: 0253891

Cat #: MSL1-120B

UPC: 782979201717

$ 168.88 EA
Company wide:
0 in stock
FED MSL1-120B 120VAC BLU

Overview

FED MSL1-120B 120VAC BLU
Also known as: 782979201717, MSL1-120B, FEDMSL1120B

Specifications

Type: Status Indicator, LED
Material: Polycarbonate
Color: Blue
Type: Status Indicator, LED
Color: Blue
Material: Polycarbonate