Double Projector for 350/450E Series Horns

Item #: 0253877

Cat #: PR2-NM

UPC: 782979233398

$ 151.48 EA
Company wide:
0 in stock
Documents & Guides
Double Projector for 350/450E Series Horns, 4 x 11-1/2 x 4 Inch

Overview

Double Projector for 350/450E Series Horns, 4 x 11-1/2 x 4 Inch
Also known as: 782979233398, PR2-NM, FEDPR2NM

Specifications

Depth: 4 in
Width: 11 1/2 in
Height: 4 in
Type: Double Projector
Depth: 4 in
Height: 4 in
Width: 11 1/2 in
Type: Double Projector