FED-SIG LP3S-120G STROBE SURFACE MO

Item #: 0253842

Cat #: LP3S-120G

UPC: 782979204060

$ 179.95 EA
Company wide:
0 in stock

Overview

FED LP3S-120G 120VAC GRE
Also known as: 782979204060, LP3S-120G, FEDLP3S120G

Specifications

Material: Polycarbonate
Color: Green
Mounting: Surface
Material: Polycarbonate
Mounting: Surface
Color: Green