FED-SIG LP3S-120C STROBE SURFACE MO

Item #: 0253841

Cat #: LP3S-120C

UPC: 782979204053

$ 179.95 EA
Company wide:
0 in stock

Overview

FED LP3S-120C 120VAC CLR
Also known as: 782979204053, LP3S-120C, FEDLP3S120C

Specifications

Color: Clear
Material: Polycarbonate
Mounting: Surface
Color: Clear
Mounting: Surface
Material: Polycarbonate