FED-SIG MSL2-024BC MICROSTAT 2-HIG

Item #: 0253812

Cat #: MSL2-024BC

UPC: 782979209232

$ 237.19 EA
Company wide:
0 in stock
Documents & Guides
FED MSL2-024BC 24VDC/AC BLU/C

Overview

FED MSL2-024BC 24VDC/AC BLU/C
Also known as: 782979209232, MSL2-024BC, FEDMSL2024BC

Specifications

Type: Status Indicator, LED
Material: Polycarbonate
Type: Status Indicator, LED
Material: Polycarbonate