FED-SIG MSL2-024AB MICROSTAT 2-HIG

Item #: 0253809

Cat #: MSL2-024AB

UPC: 782979209201

$ 237.19 EA
Company wide:
0 in stock
Documents & Guides
FED MSL2-024AB 24VDC/AC AMB/B

Overview

FED MSL2-024AB 24VDC/AC AMB/B
Also known as: 782979209201, MSL2-024AB, FEDMSL2024AB

Specifications

Type: Status Indicator, LED
Material: Polycarbonate
Type: Status Indicator, LED
Material: Polycarbonate