Federal Signal LP3T-240C

Item #: 0253806

Cat #: LP3T-240C

UPC: 782979204251

$ 179.95 EA
Company wide:
0 in stock
Documents & Guides
FED LP3T-240C 240VAC CLR

Overview

FED LP3T-240C 240VAC CLR
Also known as: 782979204251, LP3T-240C, FEDLP3T240C

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate