Federal Signal LP3T-240A

Item #: 0253803

Cat #: LP3T-240A

UPC: 782979204237

$ 179.95 EA
Company wide:
0 in stock
Documents & Guides
FED LP3T-240A 240VAC AMB

Overview

FED LP3T-240A 240VAC AMB
Also known as: 782979204237, LP3T-240A, FEDLP3T240A

Specifications

Color: Amber
Material: Polycarbonate
Color: Amber
Material: Polycarbonate