FED-SIG LP3TL-120A LED LIGHT T-MOUN

Item #: 0253802

Cat #: LP3TL-120A

UPC: 782979225010

$ 200.82 EA
Company wide:
0 in stock

Overview

FED LP3TL-120A 120VAC AMB
Also known as: 782979225010, LP3TL-120A, FEDLP3TL120A

Specifications

Color: Amber
Material: Polycarbonate
Volts AC: 120
Color: Amber
Volts AC: 120
Material: Polycarbonate