Federal Signal LP3TL-024R

Item #: 0253801

Cat #: LP3TL-024R

UPC: 782979225003

$ 200.82 EA
Company wide:
0 in stock
Documents & Guides
FED LP3TL-024R 24VDC RED

Overview

FED LP3TL-024R 24VDC RED
Also known as: 782979225003, LP3TL-024R, FEDLP3TL024R

Specifications

Material: Polycarbonate
Color: Red
Material: Polycarbonate
Color: Red