Federal Signal LP3ML-024A

Item #: 0253795

Cat #: LP3ML-024A

UPC: 782979224617

$ 200.82 EA
Company wide:
0 in stock
Documents & Guides
FED LP3ML-024A 24VDC AMB

Overview

FED LP3ML-024A 24VDC AMB
Also known as: 782979224617, LP3ML-024A, FEDLP3ML024A

Specifications

Color: Amber
Material: Polycarbonate
Color: Amber
Material: Polycarbonate