FED-SIG LP6-120G STROBE SCREW-ON DO

Item #: 0253794

Cat #: LP6-120G

UPC: 782979200680

$ 228.34 EA
Company wide:
0 in stock

Overview

FED LP6-120G 120VAC GRE
Also known as: 782979200680, LP6-120G, FEDLP6120G

Specifications

Material: Polycarbonate
Color: Green
Mounting: Surface
Material: Polycarbonate
Mounting: Surface
Color: Green