Federal Signal LP3S-240G

Item #: 0253792

Cat #: LP3S-240G

UPC: 782979204114

$ 179.95 EA
Company wide:
0 in stock
Documents & Guides
FED LP3S-240G 240VAC GRE

Overview

FED LP3S-240G 240VAC GRE
Also known as: 782979204114, LP3S-240G, FEDLP3S240G

Specifications

Material: Polycarbonate
Color: Green
Mounting: Surface
Material: Polycarbonate
Mounting: Surface
Color: Green