STROBE SURFACE MOUNT 240VAC CLEAR

Item #: 0253791

Cat #: LP3S-240C

UPC: 782979204107

$ 179.95 EA
Company wide:
0 in stock
Documents & Guides
STROBE SURFACE MOUNT 240VAC CLEAR

Overview

STROBE SURFACE MOUNT 240VAC CLEAR
Also known as: 782979204107, LP3S-240C, FEDLP3S240C

Specifications

Color: Clear
Material: Polycarbonate
Mounting: Surface
Color: Clear
Mounting: Surface
Material: Polycarbonate