FIRE ALARM CABLE SOLID NON-SHIELDED FPLP 14/4 RED 1000FT REEL

Item #: 0253773

Cat #: G60347-1A

UPC: 029892380335

$ 1.15 FT
Company wide:
2,000 in stock
Documents & Guides
FIRE ALARM CABLE SOLID NON-SHIELDED FPLP 14/4 RED 1000FT REEL

Overview

FIRE ALARM CABLE SOLID NON-SHIELDED FPLP 14/4 RED 1000FT REEL

FPLP/CL2P, when referring to fire alarm cable, stands for Fire Power Limited Plenum and Class 2 Plenum, respectively. Both terms indicate that the cable is specifically designed and rated for use in plenum spaces within buildings. These spaces, like those above suspended ceilings or in ductwork, are used for air circulation and require cables that are fire-resistant and low-smoke producing to minimize the spread of fire and smoke.

Also known as: 029892380335, G60347-1A, 144FPLPNRDSOLRLX1K

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14 AWG
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14 AWG
Shielding: Unshielded