Federal Signal LP3M-240B

Item #: 0253764

Cat #: LP3M-240B

UPC: 782979207856

$ 200.82 EA
Company wide:
0 in stock
Documents & Guides
FED LP3M-240B 240VAC BLU

Overview

FED LP3M-240B 240VAC BLU
Also known as: 782979207856, LP3M-240B, FEDLP3M240B

Specifications

Material: Polycarbonate
Color: Blue
Material: Polycarbonate
Color: Blue