STROBE LIGHT EDISON BASE 120VAC CLEAR

Item #: 0253760

Cat #: LP3E-120C

UPC: 782979207665

$ 200.82 EA
Company wide:
0 in stock
Documents & Guides
STROBE LIGHT EDISON BASE 120VAC CLEAR

Overview

STROBE LIGHT EDISON BASE 120VAC CLEAR
Also known as: 782979207665, LP3E-120C, FEDLP3E120C

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate