VIBRATONE HORN AND TRIM RING 24VAC

Item #: 0253758

Cat #: 350TR-024

UPC: 782979214212

$ 212.52 EA
Company wide:
0 in stock
Documents & Guides
Vibratone Horn With Trim Ring 24VAC - Available in 24VAC and 120VAC. Produces 100 dBa at 10 feet (110 dBa at 1 meter). Coded or sustained tones. Type 4X and Type 12 enclosure. UL and cUL Listed, CSA Certified and FM Approved.

Overview

Vibratone Horn With Trim Ring 24VAC - Available in 24VAC and 120VAC. Produces 100 dBa at 10 feet (110 dBa at 1 meter). Coded or sustained tones. Type 4X and Type 12 enclosure. UL and cUL Listed, CSA Certified and FM Approved.
Also known as: 782979214212, 350TR-024, FED350TR024

Specifications

Mounting: Surface
Color: Gray
Mounting: Surface
Color: Gray