LED Beacon, 12 - 24V AC/DC / 120 - 240V AC

Item #: 0253748

Cat #: SLM100G

UPC: 782979232087

$ 269.13 EA
Company wide:
1 in stock
Beacon, Type: Multi-Function, LED, 12 - 24Volt AC/DC or 120 - 240 Volt AC, Lens: Green

Overview

Beacon, Type: Multi-Function, LED, 12 - 24Volt AC/DC or 120 - 240 Volt AC, Lens: Green
Also known as: 782979232087, SLM100G, FEDSLM100G

Specifications

Material: Polycarbonate
Color: Green
Material: Polycarbonate
Color: Green