STROBE 240VAC RED

Item #: 0253727

Cat #: VALS-240R

UPC: 782979500520

$ 323.52 EA
Company wide:
0 in stock
FS VALS-240R STROBE 240VAC RED

Overview

FS VALS-240R STROBE 240VAC RED
Also known as: 782979500520, VALS-240R, FEDVALS240R

Specifications

Material: Polycarbonate
Color: Red
Mounting: Surface
Material: Polycarbonate
Mounting: Surface
Color: Red