Federal Signal VALS-240B

Item #: 0253722

Cat #: VALS-240B

UPC: 782979209102

$ 323.52 EA
Company wide:
0 in stock
Documents & Guides
FED VALS-240B 240VAC BLU

Overview

FED VALS-240B 240VAC BLU
Also known as: 782979209102, VALS-240B, FEDVALS240B

Specifications

Material: Polycarbonate
Color: Blue
Mounting: Surface
Material: Polycarbonate
Mounting: Surface
Color: Blue