Standard Strut Strap, 4", Aluminum

Item #: 0253720

Cat #: P1121 AL

UPC: 702316503656

$ 13.34 EA
Company wide:
109 in stock
Documents & Guides
Standard Strut Strap, Diameter: 4", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 4", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 4" Pipe Clamp Fittings

Also known as: 702316503656, P1121 AL, PSTP1121AL, aluminum strut strap

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum