FED-SIG LP3TL-120C LED LIGHT T-MOUN

Item #: 0253717

Cat #: LP3TL-120C

UPC: 782979225034

$ 200.82 EA
Company wide:
0 in stock

Overview

FED LP3TL-120C 120VAC CLR
Also known as: 782979225034, LP3TL-120C, FEDLP3TL120C

Specifications

Color: Clear
Material: Polycarbonate
Volts AC: 120
Color: Clear
Volts AC: 120
Material: Polycarbonate