Federal Signal LP3ML-024C

Item #: 0253710

Cat #: LP3ML-024C

UPC: 782979224631

$ 200.82 EA
Company wide:
0 in stock
Documents & Guides
FED LP3ML-024C 24VDC CLR

Overview

FED LP3ML-024C 24VDC CLR
Also known as: 782979224631, LP3ML-024C, FEDLP3ML024C

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate