
FED-SIG 121A-024B ROT LIGHT 24VDC S
Item #: 0253676
Cat #: 121A-024B
UPC: 782979215813
Company wide:
0
in stock
Documents & Guides
FED 121A-024B 24VDC BLU
Overview
FED 121A-024B 24VDC BLU
Also known as: 782979215813, 121A-024B, FED121A024B
Specifications
| Color: | Blue |
| Wattage: | 40 |
| Color: | Blue |
| Wattage: | 40 |