
MICROSTAT LED 3-HIGH 24V RED/AMBER/GREEN
Item #: 0253665
Cat #: MSL3L-024RAG
UPC: 782979225676
Company wide:
0
in stock
MicroStat LED Status Indicator 3 High 24VAC/DC Red/Amber/Green- Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint, only 2.2" diameter (55.9 mm). Surface mount and integrated 3/4-inch NPT pipe mount. Type 4X enclosure (MSL with optional sounder rated NEMA Type 1). Indoor use only. 50,000 hour LED lamp. Optional sound module (MSS), pipe mount base and flasher. PLC compatible. UL and cUL Listed.
Overview
MicroStat LED Status Indicator 3 High 24VAC/DC Red/Amber/Green- Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint, only 2.2" diameter (55.9 mm). Surface mount and integrated 3/4-inch NPT pipe mount. Type 4X enclosure (MSL with optional sounder rated NEMA Type 1). Indoor use only. 50,000 hour LED lamp. Optional sound module (MSS), pipe mount base and flasher. PLC compatible. UL and cUL Listed.
Also known as: 782979225676, MSL3L-024RAG, FEDMSL3L024RAG
Specifications
| Volts DC: | 24 |
| Volts AC: | 24 |
| Volts DC: | 24 |
| Volts AC: | 24 |