
FED-SIG FB2PST-I-024B STROBE 24V PI
Item #: 0253645
Cat #: FB2PST-I-024B
UPC: 782979215868
$ 611.94 EA
Company wide:
0
in stock
Documents & Guides
FED FB2PST-I-024B 24VDC PIPE/
Overview
FED FB2PST-I-024B 24VDC PIPE/
Also known as: 782979215868, FB2PST-I-024B, FEDFB2PSTI024B
Specifications
| Color: | Blue |
| Color: | Blue |