STROBE LIGHT EX D 24VDC AMBER

Item #: 0253635

Cat #: G-STR-024-D-A

UPC: 782979234081

$ 858.31 EA
Company wide:
0 in stock
Documents & Guides
STROBE LIGHT EX D 24VDC AMBER

Overview

STROBE LIGHT EX D 24VDC AMBER
Also known as: 782979234081, G-STR-024-D-A, FEDGSTR024DA

Specifications

Gangs: 2
Material: Aluminum
Gangs: 2
Material: Aluminum