Rigid Compression Connector, 1/2", Concrete Tight, Steel

Item #: 0253626

Cat #: 1802

UPC: 050169018026

$ 17.78 EA
Company wide:
21 in stock
Rigid Compression Connector, 1/2 Inch Diameter, Concrete Tight Steel, For Use on Rigid/IMC Conduit

Overview

Rigid Compression Connector, 1/2 Inch Diameter, Concrete Tight Steel, For Use on Rigid/IMC Conduit

Bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® compression connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections.

Also known as: 050169018026, 1802, RAC1802

Features & Benefits

  • All steel/malleable iron construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • Hex compression nuts assure easy wrench installation
  • UL Listed, CSA
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 1/2 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Steel