PLGMD 5FT. SGL CRT 12IN. OC

Item #: 0253584

Cat #: AL20GB512

UPC: 786776044188

Company wide:
0 in stock
5' Aluminum Plugmold Multioutlet System comprised of 5 spaced at 12", GB Finish - Satin Anodized Aluminum

Overview

5' Aluminum Plugmold Multioutlet System comprised of 5 spaced at 12", GB Finish - Satin Anodized Aluminum
Also known as: 786776044188, AL20GB512, WMDAL20GB512

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum