Flashing/Steady LED Beacon, 24V AC/DC, Blue

Item #: 0253515

Cat #: 191XL-024B

UPC: 782979205173

$ 1102.13 EA
Company wide:
0 in stock
Beacon, LED, XLT Series, Flashing/Steady, 24 Volt AC/DC, 1.75 Amp, 3/4 Inch NPT, NEMA 4X, Blue, XLT Series is Approved For Hazardous Locations.

Overview

Beacon, LED, XLT Series, Flashing/Steady, 24 Volt AC/DC, 1.75 Amp, 3/4 Inch NPT, NEMA 4X, Blue, XLT Series is Approved For Hazardous Locations.
Also known as: 782979205173, 191XL-024B, FED191XL024B

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Amps: 1.750
Color: Blue
Volts AC: 24
Volts DC: 24
Amps: 1.750