SEMISTAT 24VAC/DC TRI-COLOR CHROME

Item #: 0253503

Cat #: SCC-024TC

UPC: 782979215493

Company wide:
0 in stock
Documents & Guides
SemiStat Status Indicator Tri-Color Chrome - Available in 24VAC/DC. Tri- or quad-color models. Available in chrome or white finish. 50,000 hour vibration resistant LED lamps. Integrated sounder, 60 dBa at 10 feet, two selectable tones. Surface mount. Indoor use only. PLC compatible.

Overview

SemiStat Status Indicator Tri-Color Chrome - Available in 24VAC/DC. Tri- or quad-color models. Available in chrome or white finish. 50,000 hour vibration resistant LED lamps. Integrated sounder, 60 dBa at 10 feet, two selectable tones. Surface mount. Indoor use only. PLC compatible.
Also known as: 782979215493, SCC-024TC, FEDSCC024TC

Specifications

Type: Status Indicator
Mounting: Surface
Type: Status Indicator
Mounting: Surface