STEADY LED LGHT HAZ LOC 120-240V P M GRN

Item #: 0253500

Cat #: 191XL-120-240GS

UPC: 782979228707

$ 1135.02 EA
Company wide:
0 in stock
Steady LED Hazardous Location Division Listed Warning Light, 120-240VAC, Green - Available in 24VAC/DC, 120-240VAC and 277VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000 hour, vibration resistant LED lamp. Dome guard included. Available in 3/4-inch NPT pipe mount or surface mount. Type 4X, IP66, IP69K enclosure. Marine Listed. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 1, Groups E, F and G & Class III.

Overview

Steady LED Hazardous Location Division Listed Warning Light, 120-240VAC, Green - Available in 24VAC/DC, 120-240VAC and 277VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000 hour, vibration resistant LED lamp. Dome guard included. Available in 3/4-inch NPT pipe mount or surface mount. Type 4X, IP66, IP69K enclosure. Marine Listed. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 1, Groups E, F and G & Class III.
Also known as: 782979228707, 191XL-120-240GS, FED191XL120240GS

Specifications

Color: Green
Color: Green