Federal Signal G-STR-120-E-A

Item #: 0253480

Cat #: G-STR-120-E-A

UPC: 782979234364

$ 1251.40 EA
Company wide:
0 in stock
Documents & Guides
FED G-STR-120-E-A 120VAC AMB

Overview

FED G-STR-120-E-A 120VAC AMB
Also known as: 782979234364, G-STR-120-E-A, FEDGSTR120EA

Specifications

Gangs: 1
Material: Iron Alloy
Gangs: 1
Material: Iron Alloy