SEMISTAT 24VAC/DC QUAD-COLOR WHITE

Item #: 0253454

Cat #: SCB-024QC

UPC: 782979215516

Call for price
Company wide:
0 in stock
Documents & Guides
SemiStat Status Indicator Quad-Color White - Available in 24VAC/DC. Tri- or quad-color models. Available in chrome or white finish. 50,000 hour vibration resistant LED lamps. Integrated sounder, 60 dBa at 10 feet, two selectable tones. Surface mount. Indoor use only. PLC compatible.

Overview

SemiStat Status Indicator Quad-Color White - Available in 24VAC/DC. Tri- or quad-color models. Available in chrome or white finish. 50,000 hour vibration resistant LED lamps. Integrated sounder, 60 dBa at 10 feet, two selectable tones. Surface mount. Indoor use only. PLC compatible.
Also known as: 782979215516, SCB-024QC, FEDSCB024QC

Specifications

Type: Status Indicator
Mounting: Surface
Type: Status Indicator
Mounting: Surface