Federal Signal MSL5L-024

Item #: 0253447

Cat #: MSL5L-024

UPC: 782979225690

Company wide:
0 in stock
Documents & Guides
FED MSL5L-024 5 HIGH 24VDC

Overview

FED MSL5L-024 5 HIGH 24VDC
Also known as: 782979225690, MSL5L-024, FEDMSL5L024

Specifications

Volts DC: 24
Volts AC: 24
Volts DC: 24
Volts AC: 24