Liquidtight Grounding Connector, 90°, Insulated, 4", Steel

Item #: 0253418

Cat #: STB90400L

UPC: 781381403870

$ 914.63 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 4 Inch, 90°, Insulated Throat, External Grounding Lug, Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 4 Inch, 90°, Insulated Throat, External Grounding Lug, Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit
Also known as: 781381403870, STB90400L, APPSTB90400L

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in