Federal Signal 191XL-S277BS

Item #: 0253392

Cat #: 191XL-S277BS

UPC: 782979230229

$ 1449.06 EA
Company wide:
0 in stock
Documents & Guides
FED 191XL-S277BS 277VAC BLU

Overview

FED 191XL-S277BS 277VAC BLU
Also known as: 782979230229, 191XL-S277BS, FED191XLS277BS

Specifications

Color: Blue
Mounting: Surface
Color: Blue
Mounting: Surface