Fluorescent Lamp, High Output Plus, T8, 86W, 4100K ***Product Available For Local Pick-Up Only***

Item #: 0253361

Cat #: F96T8/TL841/HO/PLUS ALTO 25/1

UPC: 046677236885

$ 33.04 EA
Company wide:
360 in stock
Documents & Guides
Fluorescent, High Output, Plus Lamp, 86 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 4100K. Length: 96 inch *Philips Part # 23688-5* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output, Plus Lamp, 86 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 4100K. Length: 96 inch *Philips Part # 23688-5* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips PLUS T8 High Output 8-foot fluorescent lamps reduce the impact on the environment by offering long life and low mercury.

Also known as: 046677236885, F96T8/TL841/HO/PLUS ALTO 25/1, PHIF96T8TL841HOALT

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Lumens: 8200
Color Rendering Index (CRI): 85
Wattage: 86
Length: 8 ft, 96 in
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Lumens: 8200
Wattage: 86
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in