PLATT logo

Made in USA

Fluorescent Lamp, High Output Plus, T8, 86W, 3500K

Item #: 0253359
Cat #: F96T8/TL835/HO/PLUS/ALTO
UPC: 046677236878
$ 26.56 EA
Company wide:
153 in stock
Fluorescent, High Output, Plus Lamp, 86W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 3500K. Length: 96 in. *Philips Part # 23687-7*

Overview

Fluorescent, High Output, Plus Lamp, 86W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 3500K. Length: 96 in. *Philips Part # 23687-7*
Philips PLUS T8 High Output 8-foot fluorescent lamps reduce the impact on the environment by offering long life and low mercury.
Also known as: 046677236878, F96T8/TL835/HO/PLUS/ALTO, PHIF96T8TL835HOPLU

Specifications

Base: Recessed Double Contact (R17d)
Lumens: 8200
Color Rendering Index (CRI): 85
Wattage: 86
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Light Technology: Fluorescent
Lumens: 8200
Wattage: 86
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)