Federal Signal ASHH-024

Item #: 0253322

Cat #: ASHH-024

UPC: 782979213864

$ 2026.53 EA
Company wide:
0 in stock
Documents & Guides
FED ASHH-024 24VDC UL RED

Overview

FED ASHH-024 24VDC UL RED
Also known as: 782979213864, ASHH-024, FEDASHH024

Specifications

Volts DC: 24
Color: Black
Amps: 20
Material: Thermoplastic
Mounting: Wallplate
Volts DC: 24
Amps: 20
Mounting: Wallplate
Color: Black
Material: Thermoplastic