Federal Signal 314GC-024

Item #: 0253273

Cat #: 314GC-024

UPC: 782979208341

$ 2402.55 EA
Company wide:
0 in stock
Documents & Guides
FED 314GC-024 SELECTONE 24VDC

Overview

FED 314GC-024 SELECTONE 24VDC
Also known as: 782979208341, 314GC-024, FED314GC024

Specifications

Volts DC: 24
Mounting: Surface
Color: Gray
Volts DC: 24
Color: Gray
Mounting: Surface